Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z165-4NH
Zoro #
G822411449
UPC #
670240176645
Country of Origin
Switzerland
Description
Drain, Grate Finish Not Applicable, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 4 in, Height Above Flange 4 1/2 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Standards Not Applicable, Includes Bodies, Clamping Collars, Domes and Deck Plate, Shape Round, Connection Type No Hub, Overall Diameter 8 3/8 in, Basin Finish Not Applicable, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Dome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.