Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z550-3NL
Zoro #
G022410372
UPC #
670240158061
Country of Origin
United States
Description
Floor Drain, Standards Not Applicable, Connection Thread Type NL, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter Not Applicable, Drain Material Cast Iron, Includes Not Applicable, Connection Type Push On, Ligature Resistant Not Ligature-Resistant, Body Height 3 1/2 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Not Applicable, Overall Diameter 12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.