Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain

  • Mfr # ZS415-2NH-5BZ1-DP

  • Zoro # G022410792


product price: $986.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS415-2NH-5BZ1-DP
Zoro #
G022410792
UPC #
889934129434
Country of Origin
Switzerland

Description

Shower Drain, Standards ASME A112.6.3, Connection Thread Type NH, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Drain Material Cast Iron, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 4 3/4 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.