Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn Strainer, Chrome, Pipe Dia. 1-1/2 in. ZSS3000-SS

Strainer, Chrome, Pipe Dia. 1-1/2 in. (Discontinued)

  • Mfr # ZSS3000-SS
  • Zoro # G3984027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS3000-SS
Zoro #
G3984027
UPC #
670240549715
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length - Drains
4-3/8"

Details

Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Chrome
Connection
threaded
For Use With
Wall Drain
Drain Material
Stainless Steel
Item
Strainer
Standards
cUPC, CSA B125.1, B125.2
Gauge - Drains
22
Grid Material
Stainless Steel

Description

Strainer, Drain Strainers, Pipe Dia. - Drains 1 1/2 in, Shape - Drains Round, Material of Construction - Drains Stainless Steel, Color - Drains Chrome, Length - Drains 4 3/8 in, Gauge - Drains 22, For Use With Wall Drain, Threaded Connection, cUPC, CSA B125.1, B125.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.