Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSS3000BB-SS
Zoro #
G3984036
UPC #
670240566842
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1-1/2"
Length - Drains
4-3/8"
Details
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Chrome
Standards
cUPC, CSA B125.1, B125.2
For Use With
Wall Drain
Drain Material
Stainless Steel
Item
Strainer
Connection
threaded
Gauge - Drains
22
Grid Material
Stainless Steel
Description
Strainer, Drain Strainers, Pipe Dia. - Drains 1 1/2 in, Shape - Drains Round, Material of Construction - Drains Stainless Steel, Color - Drains Chrome, Length - Drains 4 3/8 in, Gauge - Drains 22, For Use With Wall Drain, Threaded Connection, cUPC, CSA B125.1, B125.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.