This item is Discontinued.

Zurn Drain Strainer, 7-1/4 in. L P1900-31-USA

Drain Strainer, 7-1/4 in. L (Discontinued)

  • Mfr # P1900-31-USA
  • Zoro # G3894217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1900-31-USA
Zoro #
G3894217
UPC #
670240479821
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3"
Length - Drains
7-1/4"
Pipe Dia. (In.)
3
Length (In.)
7-1/4

Details

Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Color - Drains
Stainless Steel
Item
Drain Strainer
For Use With
Floor Drains
Connection
Push In
Type
Floor Grate
Color/Finish
Stainless Steel
Material of Construction
cast iron

Description

Drain Strainer, Drain Strainers, Pipe Dia. - Drains 3 in, Shape - Drains Square, Material of Construction - Drains Cast Iron, Color - Drains Stainless Steel, Length - Drains 7 1/4 in, For Use With Floor Drains, Push In Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.