Zoro Homepage

Dual Flush Handle, Chrome

  • Mfr # P6000-M-ADA-DF

  • Zoro # G5059074


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Z6000 Series
For Use With Mfr. Model Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Includes
Handle, Nut, and Gasket
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-M-ADA-DF
Zoro #
G5059074
UPC #
670240646988
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 Years
Overall Width
1 7/8 in
Overall Depth
4 1/4 in
Overall Height
5 7/8 in

Details

Item
Dual Flush Handle
Fits Brand
Zurn
For Use With
Z6000 Series
For Use With Mfr. Model Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Includes
Handle, Nut, and Gasket
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material
Brass, Rubber
Standards
ADA
Color
Chrome
Handle Type
Manual
Material of Construction
Brass, Rubber
Type
Dual Flush Handle Assembly
Compliance
GreenSpec
Finish
Chrome-Plated
Product Type
Dual Flush Handle
ADA Compliant
Yes
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Compatible Brand
Zurn
Compatible Series
Z6000
Compatible Product Type
Toilets

Description

Dual Flush Handle, Handle Type Manual, Material of Construction Brass, Operation Manual, Yes ADA CompliantCompliance GreenSpec, Manufacturers Warranty Length 3 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.