Zoro Homepage

Dual Sensing Digital Programmable Thermostat

  • Mfr # QH521

  • Zoro # G115780436


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
3.25 in
Height
1 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH521
Zoro #
G115780436
UPC #
84169116833
Country of Origin
Germany

Dimensions

Width
3.25 in
Height
1 in
Length (In.)
4 in

Description

Control Thermostat - Dual Sensing Air / Floor


  • Programmable or non-prog, 10 to 30-V(ac/dc) thermostat that includes Installer and User Access levels
  • Applications include 1 Stage or 2 Stage Heat with or without Fan, and 1 Stage Heat/Cool with Fan
  • QH521 is Dual Sensing and includes optional remote sensor that can input Room, Floor, or Outdoor temperature
  • Features Permanent Temp Hold Button, Backlight, Time Clock w/4 hr Battery-Free Backup, and Optimum Start

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.