Zoro Homepage

Electronic Box with Solenoid

  • Mfr # P6950-XL-IM-B-L-V2

  • Zoro # G5412333


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Z6950-XL
Color
Black
Overall Height
4 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6950-XL-IM-B-L-V2
Zoro #
G5412333
UPC #
670240963313
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Length
7 in
Overall Width
6 in

Details

Item
Pfister S/A Dome Cap Wkp-5 Chrome
Fits Brand
Zurn
For Use With
Z6950-XL
Color
Black
Compatible with Brand
Zurn
Compatible with Manufacturer Model Number
Z6950-XL
Compatible with Mfr. Model No.
Z6950-XL
Compatible Manufacturer Model Number
Z6950-XL
Compatible with Manufacturer Model No.
Z6950-XL
Compatible Pump Manufacturer Part Number
Z6950-XL
For Use with Mfr Model Number
Z6950-XL
Compatible Manufacturer Part Number
Z6950-XL
Compatible Mfr. Model Number
Z6950-XL

Description

Electronic Box with Solenoid, Material Not Applicable, Overall Height 4 in, Overall Width 6 in, Overall Length 7 in, Color Black, Product Type Meter Box, Compatible with Manufacturer Model Number Z6950-XL, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.