Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon And Coupling Assembly, 3/4 In

  • Mfr # P6003-H

  • Zoro # G2960867


product price: $17.85
/ea

Key Features

Type
Spud
Size
3/4"
Material
Brass
Fits Brand
Zurn
For Use With
Flush Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6003-H
Zoro #
G2960867
UPC #
670240412651
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"

Details

Item
Escutcheon And Coupling Assembly
Type
Spud
Material
Brass
Fits Brand
Zurn
For Use With
Flush Valves
For Use With Mfr. Model Number
Z6000AV-HET, Z6003-WS1-YB-YC, Z6003AV-ULF, Z6003AV-WS1
Includes
3/4" Escutcheon, 3/4" Spud Nut, 3/4" Rubber Gasket, 3/4" Fiber Washer.
Product Type
Spud Coupling Assembly
Compatible Series
Zurn
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
Z6000AV-HET, Z6003-WS1-YB-YC, Z6003AV-ULF, Z6003AV-WS1
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn

Description

Escutcheon And Coupling Assembly, Spud, Size 3/4 In, For Use With Flush Valves, Includes 3/4 In Escutcheon, 3/4 In Spud Nut, 3/4 In Rubber Gasket, 3/4 In Fiber Washer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.