Zoro Homepage

Exposed Bedpan Washer, AV

  • Mfr # Z6000AV-BWN

  • Zoro # G5413453


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Gallons per Flush
3.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000AV-BWN
Zoro #
G5413453
UPC #
670240597396
Country of Origin
United States

Dimensions

Spud Connection Size
1 1/2 in

Details

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Item
Bedpan Washer Flush Valve
Gallons per Flush
3.5 gpf
Flush Mode
Single Flush
Brand and Series
Zurn
Series
AquaVantage(R)

Description

Bedpan Washer Flush Valve, 26.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.