0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (Discontinued)
- Mfr # ZER6003PL-ULF-CP
- Zoro # G3314748
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZER6003PL-ULF-CP
Zoro #
G3314748
UPC #
670240480018
Country of Origin
United States
Dimensions
Inlet Size
3/4 in IPS
Manufacturers Warranty Length
3 yr
Details
Fixture Connection
Top Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Sensor Range
Adjustable
Connection Location
Top Spud
Standards
ADA, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Valve Design
Sensor
Power Source
Battery
Includes
Chloramine Resistant, Dual Seal Diaphragm with A Clog Resistant, Filtered By-Pass
Item
Automatic Flush Valve
Finish
Polished chrome
Pressure Range
20 to 80 psi
Battery Life
3 yr
Exposed/Concealed
Exposed
Fixture Type
Urinal
Description
Automatic Flush Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.