This item is Discontinued.

Zurn 1-1/2" Pipe Dia., Brass, Tubular, Double End, Extension Tube ZH7176NDB-16-PC

1-1/2" Pipe Dia., Brass, Tubular, Double End, Extension Tube (Discontinued)

  • Mfr # ZH7176NDB-16-PC
  • Zoro # G1031527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH7176NDB-16-PC
Zoro #
G1031527
UPC #
670240632394
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
16

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Color/Finish
Chrome
For Use With
1 1/2 in Pipes
Material of Construction
Brass
Includes
Brass Nuts
Connection
Slip Joint
Gauge
17
Type
Tubular, Double End
Item
Extension Tube

Description

Extension Tube, Includes Brass Nuts, Standards -, Gauge 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.