Zoro Homepage

Extension

  • Mfr # Z400-U

  • Zoro # G322409670


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z400-U
Zoro #
G322409670
UPC #
670240089259
Country of Origin
Switzerland

Description

Extension, Nominal Pipe Size 3 1/2 in, Color Not Applicable, Product Type Extension, Standards ASME A112.6.3, IAPMO, Material Cast Iron, Pipe Inside Diameter 3 1/2 in, Pipe Outside Diameter 4 3/8 in, Thread Size 3 1/2 In.-8, For Use With Drain, Gauge Not Applicable, Includes Not Applicable, Finish Not Applicable, Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.