AutomaticFlushValveRetrofitKit, Chrome

  • Mfr # ZERK-SM

  • Zoro # G509915598


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Water Closet or Urinal Flush valve
Flush Mode
Single Flush
Mounting Type - Retrofit Kits
Side Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZERK-SM
Zoro #
G509915598
UPC #
889934250992
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Automatic Flush Valve Retrofit Kit
Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Water Closet or Urinal Flush valve
Flush Mode
Single Flush
Mounting Type - Retrofit Kits
Side Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr @ 3000 Flushes/Month
Standards
ADA Compliant
Finish
Chrome-Plated
Pressure Range
25 to 80 psi
Includes
(4) C Batteries, Hex Wrench
Series
ZERK-SM
Operating Pressure - Minimum
25 psi
Compatible Product Type
Toilets, Urinals
Sensor Range - Minimum
12 in
Sensor Range Adjustment
Adjustable
Sensor Range - Maximum
60 in
Operating Pressure - Maximum
80 psi
Product Type
Automatic Flush Valve Retrofit Kit
Includes Water Control Valve
Water Control Valve Not Included

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.