This item is Discontinued.

No Product Image Available

EZ FLUSH VALVE W/ ALL CHROME PLATED HOUSING 13'TUBE (Discontinued)

  • Mfr # ZER6000AV-1-WS1-CPM
  • Zoro # G4011613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6000AV-1-WS1-CPM
Zoro #
G4011613
UPC #
670240534612
Country of Origin
Unknown

Dimensions

Height
16.625 in
Length
5 in

Details

Power Source
Battery
Finish
PC
Includes
Flush valve, EZ actuator, vacuum tube, mounting hardware, stop assembly, 4 C size batteries
Mounting Position
Vertical
Material
Brass

Description

  • 1.6 gaff meets U.S. federal standard for water conservation
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Extended 16" rough-in and 1-1/2" top spud
  • Chrome-plated metal cover provides long-term durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • 16" rough-in vs. standard 11-1/2" centerline of supply to top of fixture
  • 1.6 gpf closet flush volume meets U.S. federal standard for water conservation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.