EZCARRY HighPerf 500lb Carrier -4NH Dbl Adj Vrt SJ

  • Mfr # Z1202-ND4

  • Zoro # G415819553


product price:  $4,782.99
/ea
Free Shipping & Returns

Key Features

Includes
Faceplate, Feet, Fitting, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1202-ND4
Zoro #
G415819553
UPC #
670240948488
Country of Origin
China

Details

Includes
Faceplate, Feet, Fitting, Hardware

Description

The EZCarry High Performance Water Closet Carrier System offers customers a revolutionary design that out-performs traditional water closet carriers. The EZCarry system has advanced features and benefits that allow the engineer to specify with confidence, gives the contractor a quick and easy install, and proven performance for building owners with standard or low-flow systems. Zurn offers industry-leading line carry across the largest breadth of water closet carriers on the market.


  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500-lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500-lb.
  • Install faster with labor saving features on a 30% lighter system
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SETTM coupling option

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.