This item is Discontinued.

Zurn 1 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome P6900-20K

1 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome (Discontinued)

  • Mfr # P6900-20K
  • Zoro # G5059013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-20K
Zoro #
G5059013
UPC #
670240252936
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Faucet Aerator
Flow Rate
1 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
Finish
Chrome
Standards
ADA
Stream
Laminar
Flow Rate (GPM)
1
Type
Aerator; Vandal Resistant
Residential / Commercial
Commercial

Description

Faucet Aerator, Thread Size Type Male, Thread Size 15/16 in -27, Flow Rate 1 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.