Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Handles, 2", Brass, PR

  • Mfr # G60515

  • Zoro # G5357243


product price: $40.99
/pr

Key Features

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60515
Zoro #
G5357243
UPC #
670240414549
Country of Origin
Thailand

Dimensions

Length (In.)
2
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
6 in

Details

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
For Use With
Zurn Faucets
Item
Handle
Handle Type
Lever
For Use With Mfr. Model Number
001783-40, 001784-40, 1000-PRJKCP
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Product Type
Handle
Compatible Manufacturer Part Number
001783-40, 001784-40, 1000-PRJKCP
Compatible Brand
Zurn
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color
Compatible Series
AquaSpec(R)
Includes Mixing Valve
Mixing Valve Not Included

Description

Handle, Fits Brand Zurn, For Use With Mfr. Model Number 001783-40, 001784-40, 1000-PRJKCP, Faucet Handle Type Dome Lever, Finish Chrome, Overall Width 6 in, Use With Water Temp. Hot/Cold, Brass, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.