Shop ZURN
See all product information
Create Account
Faucet Retrofit Kit, 4.875 in W
- Mfr # P6900-RK-W1/W2
- Zoro # G016663876
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant
Includes
(4) AA Lithium Batteries
Compatible Series
Serio
Overall Length
5 in
Compatible Manufacturer Part Number
Z6950-XL-S, Z6955-XL-S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6900-RK-W1/W2
- Zoro #
- G016663876
- UPC #
- 889934189698
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Overall Width
- 4 7/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Standards
- ADA Compliant
- Includes
- (4) AA Lithium Batteries
- Item
- Faucet Retrofit Kit
- Compatible Series
- Serio
- Compatible Manufacturer Part Number
- Z6950-XL-S, Z6955-XL-S
- Voltage
- 6
- Compatible Brand
- Zurn
- Series
- Serio
- Body Material
- Brass
Description
Faucet Sensor Replacement Part
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.