Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Set Screw

  • Mfr # 63234001

  • Zoro # G5059162


product price: $1.99
/ea

Key Features

Fits Brand
Zurn
Material of Construction
Zinc
Size
1/4 in x 3/8 in
Inlet
1/4"
Features
Knurled Cup Point Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63234001
Zoro #
G5059162
UPC #
670240549166
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 3/8 in
Thickness
3/8 in
Overall Height
1 in
Thread Size
1/4"-20
Overall Length
1 in
Overall Width
1 in

Details

Fits Brand
Zurn
Material of Construction
Zinc
Item
Faucet Set Screw
Inlet
1/4"
Features
Knurled Cup Point Screw
Connection
1/4 in
Outlet
3/8"
Body Material
Zinc
Product Type
Screw
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z82200-XL, Z82200-XL-3M, Z82200-XL-CP4
Compatible Faucet Component
Faucet

Description

Faucet Set Screw, For Use With Mfr. Model Number Z82200-XL, Z82200-XL-3M, Z82200-XL-CP4, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.