Faucet

  • Mfr # Z6920-XL-CWB
  • Zoro # G4288847
product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Series
AquaSense(R)
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z6920-XL-CWB
Zoro #
G4288847
UPC #
670240384514
Country of Origin
Taiwan, Province of China
Series
AquaSense(R)
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
Body Material
Cast Brass, Plastic
Finish
Polished Chrome
Number of Batteries
4
Spout Style
Fixed
Time Out
30 sec
Temperature Control
Adjustable Temperature
Spout Shape
Gooseneck
Includes Batteries
Batteries Included
Temperature - Maximum
140 Degrees F
Sensor Range - Maximum
8 in
Spout Reach
5 3/8 in
Voltage
7.5V DC
Temperature - Minimum
33 Degrees F
Sensor Type
Fixed
Warranty
3 yr
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Power Source
Hardwired
Flow Rate - Maximum
0.5 gpm
Standards
ADA Compliant, ASME A112.18.1, CSA B125.1, Low-Lead Compliant, WaterSense Compliant
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Includes Handle
Handle Not Included
Operation Method
Motion Sensor
ADA Compliance
ADA Compliant
Includes
Connecting Wire, Mounting Hardware
Includes Drain
Drain Not Included
Product Type
Sensor Faucet
Flow Type
Aerated
Number of Mounting Holes
1
Pressure - Maximum
80 psi
Item
Sensor Faucet
Green Certification or Other Recognition
WaterSense Certified
Features
Inline Filter

Dimensions

Spout Height - Maximum
7 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Fits Chest Size
Inline Filter
Inlet Connection Size
1/2 in
Overall Width
2 1/4 in
Spout Outlet Height
7 7/8 in

Description

Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.