Faucet

  • Mfr # ZG6950-CWB-W2
  • Zoro # G525066021
product price: 
$
810.99
/ea
Free Shipping & Returns

Key Features

Voltage
1.5V
Operation Method
Motion Sensor
Valve Type
Ceramic Disc
Body Material
Brass
Spout Height - Maximum
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZG6950-CWB-W2
Zoro #
G525066021
UPC #
889934417883
Country of Origin
Indonesia

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in

Details

Item
Faucet
Voltage
1.5V
Operation Method
Motion Sensor
Valve Type
Ceramic Disc
Body Material
Brass
Finish
Polished Chrome
Includes Batteries
Batteries Included
Battery Type
AA
Flow Type
Spray
Product Type
Sensor Faucet
Pressure - Maximum
125 psi
Application
Commercial
CEC Compliance
CEC Compliant
Temperature - Minimum
33 Degrees F
Flow Rate - Maximum
0.5 gpm
Series
Serio
Temperature - Maximum
140 Degrees F
Sensor Type
Fixed
Water Supply Type
Hot and Cold Lines
Standards
ADA Compliant
ADA Compliance
ADA Compliant
Includes
Aerator and Key, Batteries, Electronics Module, Hydrogenerator, Mounting Hardware
Time Out
30 sec
Warranty
Limited Warranty

Description

Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.