Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD2200-AB4 - Small Area Floor Drain

  • Mfr # FD2200-AB4

  • Zoro # G9889758


product price: $39.85
/ea

Key Features

Material of Construction
ABS
For Use With
For Foot Traffic and Light Cart Applications
Grid Material
Cast Iron
Connection
Solvent Weld
Overall Diameter
5-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2200-AB4
Zoro #
G9889758
UPC #
670240402164
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5-3/16"
Length In.
2-9/16"

Details

Item
Small Area Floor Drain
Material of Construction
ABS
For Use With
For Foot Traffic and Light Cart Applications
Grid Material
Cast Iron
Connection
Solvent Weld
Pipe Dia In.
Outlet: 4"

Description

FD2200-AB4 - Small Area Floor Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.