Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD2254-NH2-CS5 - Shower Drain

  • Mfr # FD2254-NH2-CS5

  • Zoro # G9889916


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Type
Strainer: Square
Connection
No Hub
Overall Diameter
6-1/2"
For Use With
Recommended in Showers Where a Membrane is Generally Used
Size
Strainer: 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-NH2-CS5
Zoro #
G9889916
UPC #
670240649477
Country of Origin
China

Dimensions

Overall Diameter
6-1/2"
Size
Strainer: 5"

Details

Item
Shower Drain
Type
Strainer: Square
Connection
No Hub
For Use With
Recommended in Showers Where a Membrane is Generally Used
Pipe Dia In.
Outlet: 2"
Color Finish
Strainer: Chrome Plated

Description

FD2254-NH2-CS5 - Shower Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.