Zoro Homepage

FD2254-NH2-R5-CP - Shower Drain

  • Mfr # FD2254-NH2-R5-CP

  • Zoro # G9889925


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Strainer: Round
Connection
No Hub
For Use With
Recommended in Showers Where a Membrane is Generally Used
Size
Strainer: 5"
Overall Diameter
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-NH2-R5-CP
Zoro #
G9889925
UPC #
670240642584
Country of Origin
China

Dimensions

Size
Strainer: 5"
Overall Diameter
6-1/2"

Details

Item
Shower Drain
Type
Strainer: Round
Connection
No Hub
For Use With
Recommended in Showers Where a Membrane is Generally Used
Pipe Dia In.
Outlet: 2"
Color Finish
Strainer: Chrome Plated

Description

FD2254-NH2-R5-CP - Shower Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.