FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth
- Mfr # FD2375-NH3-H
- Zoro # G7725394
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Size
12" x 12"
For Use With
Recommended For Sanitary Installations
Grid Material
Strainer: PVC
Connection
No Hub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD2375-NH3-H
- Zoro #
- G7725394
- UPC #
- 670240490123
- Country of Origin
- China
Dimensions
- Size
- 12" x 12"
- Length In.
- 8-5/8"
Details
- Item
- Floor Sink
- Material of Construction
- Cast Iron
- For Use With
- Recommended For Sanitary Installations
- Grid Material
- Strainer: PVC
- Connection
- No Hub
- Color Finish
- White Acid-Resisting Enamel Coating
- Pipe Dia In.
- Outlet: 3"
Description
FD2375 cast iron body with white acid-resisting coating is recommended for sanitary installation, comes with a 3" no-hub connection and half grate with a 6" sump depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.