FD2376-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 8" Sump Depth
- Mfr # FD2376-NH3-H
- Zoro # G7725385
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Size
12" x 12"
Connection
No Hub
For Use With
Recommended For Sanitary Installations
Standards
ASME A112.6.7, CSA B45.2, IAPMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD2376-NH3-H
- Zoro #
- G7725385
- UPC #
- 670240491083
- Country of Origin
- China
Dimensions
- Size
- 12" x 12"
- Overall Length
- 12 in
- Overall Height
- 10 5/8 in
- Overall Width
- 12 in
- Length In.
- 10-5/8"
- Grate Length
- 8 5/8 in
- Length
- 12 in
- Width
- 12 in
- Nominal Pipe Size
- 3 in
- Sump Depth
- 7 3/4 in
- Grate Width
- 8 5/8 in
Description
Floor Sink, Shape Square, Standards ASME A112.6.7, CSA B45.2, IAPMO, Nominal Pipe Size 3 in, Connection Thread Type No Hub, Includes Strainer Strainer Included, Finish Porcelain Enamel, Includes Grate Grate Included, Color White, Product Type Floor Sink, Includes PVC anti-splash dome strainer, Connection Type No Hub, Ligature Resistant No, Overall Width 12 in, Overall Length 12 in, Grate Material Cast Iron, Grate Color White, Overall Diameter Not Applicable, Grate Surface Type Slotted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.