Fiber Washer, For Toilets, Urinals

  • Mfr # P6000-H26

  • Zoro # G5358558


product price: $0.65
/ea

Key Features

Fits Brand
Zurn
For Use With
Toilets, Urinals
For Use With Mfr. Model Number
Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC
Material
Fiber
Color/Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-H26
Zoro #
G5358558
UPC #
670240413603
Country of Origin
United States

Dimensions

Size
1-1/2"
Overall Width
6 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Washer
Fits Brand
Zurn
For Use With
Toilets, Urinals
For Use With Mfr. Model Number
Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC
Material
Fiber
Color/Finish
Gray
Color
Gray
Includes
Washer
Type
Washer
Material of Construction
Fiber
Finish
Polished Chrome
Product Type
Washer
Compatible Manufacturer Part Number
Z6000-YB-YC, Z6000- WS1-YB-YC
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Product Type
Toilets

Description

Washer, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.