Fitting for Flush Valve Body, 1/16 In
Mfr # PH6000-HY2
Zoro # G1313164
product price: $11.80
/eaKey Features
Size
1/16"
Type
Flush Valve
Material
Brass
Finish
Unfinished
Includes
Nut and Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6000-HY2
Zoro #
G1313164
UPC #
670240414754
Country of Origin
United States
Dimensions
Size
1/16"
Overall Width
1/2 in
Overall Length
1/8 in
Details
Type
Flush Valve
Material
Brass
Finish
Unfinished
Includes
Nut and Ferrule
For Use With Mfr. Model Number
ZH6003AV, ZH6611AV-MBP
Fits Brand
Zurn
For Use With
ZH Series Hydraulic Flush Valve
Item
Compression Fitting for Flush Valve Body
Color
Brass
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
ZH6003AV, ZH6611AV-MBP
Product Type
Ferrule
Compatible Series
ZH
Compatible Product Type
Urinals
Description
Ferrule
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.