Fixed Bathroom Faucet, Polished Chrome, 2 Holes, Lever Handle

  • Mfr # Z81101-XL-G-3M

  • Zoro # G5130352


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z81101-XL-G-3M
Zoro #
G5130352
UPC #
670240366794
Country of Origin
United States

Dimensions

Overall Height
2-5/8 in
Spout Length
4 in
Height
2-5/8 in
Spout Height
6 in
Overall Width
14 in
Spout Height - Maximum
6 in
For Surface Thickness - Maximum
1-1/2 in
Spout Outlet Height
2 1/8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Connection
1/2 in MNPS
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Fixed
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Drain Type
Grid Strainer
Series
AquaSpec(R)
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
4JPA3 or 4JPA4
Drain Style
Grid Strainer
Standards
AB1953, ASME A112.18.1
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Spout Reach
4 1/4 in
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Outlet Type
1 1/4
Mounting Hole Center-to-Center Distance - Minimum
4 in
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Operation Method
Manual
Number of Mounting Holes
2
For Location
Bathroom
Pressure - Maximum
125 psi
Temperature - Maximum
180 Degrees F
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.