Fixed Bathroom Faucet, Polished Chrome, 2 Holes, Lever Handle

  • Mfr # Z81101-XL

  • Zoro # G5134516


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z81101-XL
Zoro #
G5134516
UPC #
670240366749
Country of Origin
United States

Dimensions

Height
2-5/8 in
Overall Height
2-5/8 in
Spout Length
4 in
Spout Height
6 in
Overall Width
10 in
Spout Height - Maximum
6 in
Spout Outlet Height
2 1/8 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Series
AquaSpec(R)
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ASME A112.18.1
Replacement Cartridge
4JPA3 or 4JPA4
Faucet Spout
Fixed
Connection
1/2 MNPS
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Spout Reach
4 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Rate - Maximum
2.2 gpm
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
2
Flow Type
Aerated
CEC Compliance
CEC Compliant
Temperature - Maximum
180 Degrees F
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
125 psi
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.