Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleanout

  • Mfr # ZN1400-2NH

  • Zoro # G922412667


product price: $555.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN1400-2NH
Zoro #
G922412667
UPC #
670240122482
Country of Origin
India

Description

Floor Cleanout, Overall Diameter 4 1/8 in, Shape Round, Product Type Floor Cleanout, Includes Body, Polished Nickel Bronze Top, Standards ASME A112.36.2M, CSA B79, IAPMO, Finish Unfinished, Gauge Not Applicable, Material Cast Iron, Nickel Bronze, Color Blue, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Fits Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.