Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Double Foot Valve

  • Mfr # Z85500-XL

  • Zoro # G5134796


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
Material
Brass
Finish
Polished Chrome
Material of Construction
Ceramic
Standards
ASME A112.18.1/ CSA B125.1, Low Lead Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z85500-XL
Zoro #
G5134796
UPC #
670240483781
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Height
3 3/16 in
Connection Size
1/2 in
Overall Width
6 3/16 in
Overall Depth
5 1/16 in

Details

Fits Brand
Zurn
Material
Brass
Finish
Polished Chrome
Material of Construction
Ceramic
Standards
ASME A112.18.1/ CSA B125.1, Low Lead Compliant
For Use With
Mfr. No. Z80000-XL-EVB and Lab Sinks
Item
Foot Pedal
Inlet (In.)
1/2 FIPS
Inlet
1/2" FIPS
Compliance
California Health and Safety Code 116875; Vermont 2470h
Connection
1/2 in
Color/Finish
Polished Chrome
Outlet (In.)
3/8 FIPS
Outlet
3/8" FIPS
Features
Self Closing Double Pedal Mixing Valve
Handle Type
Foot Pedal
For Use With Mfr. Model Number
Z80000-XL-EVB
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Connection Type
IPS
Product Type
Foot Pedal Valve Assembly
For Water Temperature
Hot/Cold
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z80000-XL-EVB
Part Type
Foot Pedals and Parts
Legend Style
Text
Includes Mixing Valve
Mixing Valve Included
Legend Text
C, H
Ligature Resistance
Not Ligature-Resistant

Description

Foot Pedal, Fits Brand Zurn, For Use With Mfr. Model Number Z80000-XL-EVB, Finish Polished Chrome, Overall Width 6 3/16 in, Use With Water Temp. Hot/Cold, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.