Floor Double Ft Valve, Brass, Inlet 1/2In FNPT

  • Mfr # Z85500-XL-WM

  • Zoro # G5134787


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
Low Lead Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z85500-XL-WM
Zoro #
G5134787
UPC #
670240483866
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Height
7 in
Overall Width
14 in
Connection Size
1/2 in
Overall Depth
5 1/16 in

Details

Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
Low Lead Compliant
For Use With
Mfr. No. Z80000-XL-EVB and Lab Sinks
Item
Foot Pedal
Outlet
3/8" FNPT
Connection
1/2 in
Outlet (In.)
3/8 FNPT
Inlet
1/2" FNPT
Color/Finish
Polished Chrome
Compliance
California Health and Safety Code 116875; Vermont 2470h
Inlet (In.)
1/2 FNPT
Features
Self Closing Double Pedal Mixing Valve
Handle Type
Foot Pedal
For Use With Mfr. Model Number
Z80000-XL-EVB
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Connection Type
NPT
Product Type
Foot Pedal Valve Assembly
Compatible Manufacturer Part Number
Z80000-XL-EVB
Compatible Series
AquaSpec(R)
Part Type
Foot Pedals and Parts
For Water Temperature
Hot/Cold
Compatible Brand
Zurn
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Legend Style
Text
Legend Text
H

Description

Foot Pedal, Fits Brand Zurn, For Use With Mfr. Model Number Z80000-XL-EVB, Finish Chrome, Overall Width 14 in, Use With Water Temp. Hot/Cold, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.