Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drain

  • Mfr # ZN1400-4NH-BP

  • Zoro # G522410018


product price: $958.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN1400-4NH-BP
Zoro #
G522410018
UPC #
670240123359
Country of Origin
United States

Description

Adjustable Floor Cleanout, Overall Diameter 5 1/8 in, Product Type Floor Cleanout, Includes Body, Polished Nickel Bronze Top Assembly and Bronze Plug, Standards ASME A112.36.2M, CSA B79, IAPMO, Finish Not Applicable, Material Cast Iron, Color Gray, Fits Pipe Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.