Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Floor Cleanout, cast iron, 4", No Hub

  • Mfr # ZN1400-4NH-HD

  • Zoro # G9749424


product price: $565.94
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Floor
Color/Finish
Polished Nickel Bronze
Pipe Dia. (In.)
4"
Grid Material
Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN1400-4NH-HD
Zoro #
G9749424
UPC #
670240123380
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
4 3/4 in
Length (In.)
4 3/4 in
Pipe Dia. - Drains
4 in
Overall Dia. (In.)
5-1/8
Overall Diameter
4 3/4 in
Height
4 3/4 in
Overall Height
4 3/4 in

Details

Material of Construction
cast iron
Type
Floor
Color/Finish
Polished Nickel Bronze
Grid Material
Nickel Bronze
Connection
No Hub
Material of Construction - Drains
Cast Iron
Connection - Drains
No Hub
Drain Material
Cast Iron
Item
Floor Cleanout
Standards
ASME A112.36.2M
For Use With
Floor Cleanouts
Color - Drains
Polished Nickel Bronze
Includes
Thread Plug
Material
Cast Iron
Color
Silver
Product Type
Floor Cleanout
For Use with Drain Type
Floor Drain
Finish
Nickel Bronze
ADA Compliant
Yes
Shape
Round
Drain Style
Round
Installation Type
No Hub

Description

Floor Cleanout, Overall Diameter 4 3/4 in, Overall Width Not Applicable, Shape Round, Product Type Floor Cleanout, Includes Thread Plug, Standards ASME A112.36.2M, CSA B79, IAPMO, Finish Unfinished, Gauge Not Applicable, Material Cast Iron, Color Bronze, Overall Height 4 3/4 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Fits Pipe Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.