Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Floor Drain, ABS, Stainless Steel, 3" x 4", Solvent-Weld

  • Mfr # FD2202-PVC

  • Zoro # G5410163


product price: $22.95
/ea

Key Features

Material of Construction
ABS, Stainless Steel
Type
Floor
Pipe Dia. (In.)
3" x 4"
Grid Material
Stainless Steel
Height (In.)
2-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2202-PVC
Zoro #
G5410163
UPC #
670240402478
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3" x 4"
Height (In.)
2-5/16"
Length (In.)
5"

Details

Material of Construction
ABS, Stainless Steel
Type
Floor
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Floor Drain

Description

Floor Drain,PVC,Solvent Weld,3x4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.