Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Floor Drain, PVC, 2" x 3", Solvent-Weld

  • Mfr # FD2380-PVC

  • Zoro # G5400437


product price: $18.59
/ea

Key Features

Material of Construction
PVC
Type
Floor
Color/Finish
White
Pipe Dia. (In.)
2" x 3"
Grid Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2380-PVC
Zoro #
G5400437
UPC #
670240467392
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2" x 3"
Height (In.)
2-3/4"
Length (In.)
6 in
Overall Dia. (In.)
6
Pipe Dia. - Drains
3 in
Height - Drains
2 3/4 in
Overall Width
6 in
Body Diameter
6 in
Overall Length
6 in
Body Height
2 3/4 in
Overall Height
2 3/4 in
Nominal Pipe Size
3 in

Details

Material of Construction
PVC
Type
Floor
Color/Finish
White
Grid Material
PVC
Connection
Solvent-Weld
Material of Construction - Drains
PVC
Shape - Drains
Square
Connection - Drains
Solvent Weld
Includes
Grid
Color - Drains
White
Item
Floor Drain
Drain Material
Plastic
Color
White
Ligature Resistant
No
Grate Surface Type
Round Holes
ADA Compliant
No
Connection Type
Solvent Weld
Grate Material
Plastic
Grate Color
White
Basin Finish
Unfinished
Includes Grate
Yes
Drain Style
Square
Drain Stopper Type
None
Product Type
Floor Drain

Description

Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter Not Applicable, Drain Material Plastic, Includes Not Applicable, Connection Type Not Applicable, Ligature Resistant Not Ligature-Resistant, Body Height 2 3/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Plastic, Grate Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.