Zoro Homepage

Floor Floor Drain, PVC and Cast Iron, 2", Hub

  • Mfr # FD2350-PV2

  • Zoro # G5411493


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC and Cast Iron
Type
Floor
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
Height (In.)
4-29/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2350-PV2
Zoro #
G5411493
UPC #
670240467354
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-29/32"
Length (In.)
11-7/16"

Details

Material of Construction
PVC and Cast Iron
Type
Floor
Grid Material
Cast Iron
Connection
Hub
Item
Floor Drain

Description

Floor Drain,PVC,Heavy Duty,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.