Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Interceptor, 2 In Pipe Dia

  • Mfr # Z1180-2IP

  • Zoro # G4437614


product price: $1,728.99
/ea
Free Shipping & Returns

Key Features

Type
Solids
Material of Construction
Zinc, Pvc, Steel
Fits Brand
Zurn, Zurn Wilkins
For Use With
P1180-PVC-SCREEN, P1180-COVER-GASKET
Includes
PVC Screen, Sediment Bucket, Cover, Latches, And Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1180-2IP
Zoro #
G4437614
UPC #
670240627048
Country of Origin
United States

Dimensions

Overall Diameter
8-7/16"

Details

Item
Floor Interceptor
Type
Solids
Material of Construction
Zinc, Pvc, Steel
Fits Brand
Zurn, Zurn Wilkins
For Use With
P1180-PVC-SCREEN, P1180-COVER-GASKET
Includes
PVC Screen, Sediment Bucket, Cover, Latches, And Hardware
For Use With Mfr. Model Number
P1180-COVER-GASKET, P1180-PVC-SCREEN
Connection
Threaded

Description

Floor Interceptor, Fits Brand Zurn, Zurn Wilkins, For Use With Grainger Item Number 22F412, 22F413, For Use With Mfr. Model Number P1180-COVER-GASKET, P1180-PVC-SCREEN, Includes And Hardware, Cover, Latches, PVC Screen, Sediment Bucket, Solids, Material of Construction Pvc, Steel, Zinc, For Use With P1180-COVER-GASKET, P1180-PVC-SCREEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.