Floor Sink, Silver, 14 in L, 14 in W
- Mfr # FS12-NH
- Zoro # G3910622
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Includes Strainer
Strainer Included
Shell Material
Bronze
Grate Opening Type
1/2 Opening
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS12-NH
- Zoro #
- G3910622
- UPC #
- 889934181210
- Country of Origin
- China
- Item
- Grate Only
- Includes Strainer
- Strainer Included
- Shell Material
- Bronze
- Grate Opening Type
- 1/2 Opening
- Finish
- Nickel-Plated
- Material
- Bronze
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 6 in
Description
Grate Only, Overall Width 14 in, Overall Length 14 in, Overall Diameter Not Applicable, Material Bronze, Finish Nickel-Plated, Color Silver, Grate Surface Type Slotted, Shape Square, Includes Frame, Grate, and Hardware, ADA Compliant Not ADA Compliant, Standards ASME A112.6.7, Ligature Resistant Not Ligature-Resistant, Load Class Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.