Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sink

  • Mfr # Z1900-3NH

  • Zoro # G322409700


product price: $1,887.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1900-3NH
Zoro #
G322409700
UPC #
670240070684
Country of Origin
Switzerland

Description

Floor Sink, Shape Square, Standards ASME A112.19.1/CSA B45.2, ASME A112.6.7, IAPMO, Nominal Pipe Size 3 in, Strainer Material ABS, Connection Thread Type No Hub, Includes Strainer Strainer Included, Finish Enamel, Includes Grate Grate Included, Color White, Product Type Floor Sink, Includes Not Applicable, Connection Type No Hub, Grate Material Cast Iron, Grate Color White, Overall Diameter Not Applicable, Grate Surface Type Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.