Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sink

  • Mfr # ZN1910-3NL-2-32

  • Zoro # G922410250


product price: $1,788.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN1910-3NL-2-32
Zoro #
G922410250
UPC #
670240316294
Country of Origin
Switzerland

Description

Floor Sink, Shape Square, Standards Not Applicable, Nominal Pipe Size 3 in, Strainer Material Aluminum, Connection Thread Type Neo Loc, Includes Strainer Strainer Included, Finish Enamel, Includes Grate Grate Included, Color White, Product Type Floor Sink, Includes Not Applicable, Connection Type Push On, Grate Material Cast Iron, Grate Color White, Overall Diameter Not Applicable, Grate Surface Type Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.