Zoro Homepage

Flush Control Valve, Right, Chrome

  • Mfr # Z8106-06R

  • Zoro # G5382081


product price: $48.95
/ea

Key Features

Fits Brand
Zurn
For Use With
Z8106, Zurn Pressure Assist Replacement Tank Kits, Commercial Restroom Applications
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Includes
Supply Lines
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8106-06R
Zoro #
G5382081
UPC #
670240235410
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr.
Overall Depth
12 in
Overall Height
7 in
Overall Width
11 in

Details

Item
Flush Control Valve, Right Hand
Fits Brand
Zurn
For Use With
Z8106, Zurn Pressure Assist Replacement Tank Kits, Commercial Restroom Applications
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Includes
Supply Lines
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Color/Finish
Black
Standards
ADA
Material
Plastic, Rubber
Color
Black
Finish
Unfinished
Type
Right Hand Flush Control Valve
Material of Construction
Plastic, Rubber
Compatible Product Type
Toilets
Compatible SubBrand
Pressure Assisted Tanks
Product Type
Flush Control Valve, Right Hand
Compatible Brand
Zurn
Compatible Series
Z8106
Compatible Manufacturer Part Number
Z5562, Z5571, Z5572, Z8106

Description

Flush Control Valve, Right Hand, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.