Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Handle Kit, For Toilets, Urinals

  • Mfr # P6000-DF-KIT

  • Zoro # G5385681


product price: $135.02
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Grainger Item Number 3KLF4, Mfr. Model Number Mfr. No. Z6000-WS1-YB-YC
For Use With Mfr. Model Number
Mfr. No. Z6000-WS1-YB-YC
Includes
Handle, Diaphragm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-DF-KIT
Zoro #
G5385681
UPC #
670240660038
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
4 in
Overall Depth
7 in

Details

Item
Dual Flush Handle
Fits Brand
Zurn
For Use With
Grainger Item Number 3KLF4, Mfr. Model Number Mfr. No. Z6000-WS1-YB-YC
For Use With Mfr. Model Number
Mfr. No. Z6000-WS1-YB-YC
Includes
Handle, Diaphragm
Material
Plastic
Color/Finish
Blue/Gray
Color
Blue/Gray
Finish
Polished Chrome
Type
Dual Flush Handle Kit
Material of Construction
Plastic
Product Type
Dual Flush Handle
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Z6000-WS1-YB-YC
Compatible Product Type
Toilets, Urinals
Compatible Brand
Zurn

Description

Dual Flush Handle, Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.