Flush Tube, Vacuum Breaker, 1 1/4 x 9 In

  • Mfr # P6001-A-AA-CP

  • Zoro # G1394181


product price:  $27.55
/ea

Key Features

Type
Vacuum Breaker
Size
1 1/4 x 9"
Material
Brass
Fits Brand
Zurn
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6001-A-AA-CP
Zoro #
G1394181
UPC #
670240576544
Country of Origin
Thailand

Dimensions

Size
1 1/4 x 9"
Overall Depth
2 in
Overall Height
9 in
Overall Width
2 in

Details

Item
Flush Tube
Type
Vacuum Breaker
Material
Brass
Fits Brand
Zurn
Finish
Unfinished
For Use With
Flush Valves
Inlet (In.)
1-1/8
Includes
Flush Tube, Nut, Vacuum Breaker
For Use With Mfr. Model Number
ZEMS6000AV-HET,ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
Color
Chrome
Product Type
Vacuum Breaker Outlet Tube
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
Compatible Series
ZEMS 6000
Compatible Brand
Zurn

Description

Flush Tube, Vacuum Breaker, Size 1 1/4 x 9 In, Inlet 1 1/8 In., For Use With Flush Valves, Includes Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.