Flush Tube, Vacuum Breaker, 3/4 x 8-1/2 In

  • Mfr # P6003-A-AA-CP

  • Zoro # G2229306


product price:  $29.99
/ea

Key Features

Type
Vacuum Breaker
Size
3/4 x 8-1/2"
Material
Brass
Fits Brand
Zurn
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6003-A-AA-CP
Zoro #
G2229306
UPC #
670240412842
Country of Origin
Thailand

Dimensions

Size
3/4 x 8-1/2"
Overall Depth
4 in
Overall Height
4 in
Overall Width
4 in

Details

Item
Flush Tube
Type
Vacuum Breaker
Material
Brass
Fits Brand
Zurn
Finish
Unfinished
For Use With
Flush Valves
Inlet (In.)
3/4
Includes
Chrome Nut, Duckbill, Vacuum Breaker Tube
For Use With Mfr. Model Number
ZEMS6000AV-EWS,ZEMS6000AV-EWS-IS,ZEMS6000AV-ULF,ZEMS6000AV-ULF-IS,ZEMS6000AV-WS1,ZEMS6000AV-WS1-IS,ZEMS6000AV-EWS-IS-YB-YC,ZEMS6000AV-YB-YC
Color
Chrome
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
ZEMS6000AV-EWS, ZEMS6000AV-EWS-IS, ZEMS6000AV-EWS-IS-YB-YC, ZEMS6000AV-ULF, ZEMS6000AV-ULF-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS, ZEMS6000AV-YB-YC
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible SubBrand
Flush Valves
Product Type
Vacuum Breaker Outlet Tube
Compatible Brand
Zurn

Description

Vacuum Breaker Outlet Tube, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.