Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Tube Vacuum Breaker, For 2VEH8

  • Mfr # P6000-30-A-AA-CP

  • Zoro # G0422152


product price: $64.59
/ea

Key Features

Type
Flush Valve
Size
30"
Material of Construction
Zinc
Material
Brass, Rubber
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6000-30-A-AA-CP
Zoro #
G0422152
UPC #
670240414242
Country of Origin
United States

Dimensions

Size
30"
Overall Depth
30 in
Overall Width
7 1/4 in
Overall Height
2 in

Details

Item
Flush Tube Vacuum Breaker
Type
Flush Valve
Material of Construction
Zinc
Material
Brass, Rubber
Fits Brand
Zurn
Finish
Chrome-Plated
For Use With
Mfr. No. ZER6000AV-CPM
Includes
Fastener Nut
Inlet (In.)
1-1/2"
Color
Brass
Product Type
Vacuum Breaker Outlet Tube
Compatible Brand
Zurn
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets

Description

Flush Tube Vacuum Breaker, Size 30 In., Material of Construction Zinc, For Use With 2VEH8, Includes Fastener Nut, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.