Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve, 0.5 gpf

  • Mfr # ZER6203-EWS-SM

  • Zoro # G509843495


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZER6203-EWS-SM
Zoro #
G509843495
UPC #
889934252781
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
3/4 in
Spud Connection Size
1 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Mounting Type - Retrofit Kits
Side Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr @ 3000 Flushes/Month
Standards
ADA Compliant
Finish
Chrome-Plated
Rough-In
11 1/2 in
Pressure Range
25 to 80 psi
Includes
Manual Override Button, Sweat Solder Kit, Wall Flange with Set Screw
Series
ZERK-SM
Sensor Range - Maximum
60 in
Compatible Product Type
Urinals
Operating Pressure - Minimum
25 psi
Sensor Range Adjustment
Adjustable
Operating Pressure - Maximum
80 psi
Sensor Range - Minimum
12 in
Product Type
Urinal Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.